DS21
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DS21 Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, SGL GNG SHT STL SURF CVR 1-7/16 OPN 3P2W
MFG Item Number
DS21

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DS21 Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, SGL GNG SHT STL SURF CVR 1-7/16 OPN 3P2W

MFG Item Number
DS21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Electrical Box Covers, DS Series
Item #
DS21
SGL GNG SHT STL SURF CVR 1-7/16 OPN 3P2W

DS Series Information

  • Suitable for Outdoor Locations
  • Single Gang, Two Gang Tandem and Multiple Gang Boxes
  • Surface Mounted or Flush Mounted

Specifications

Specifications
Manufacturer Part Number DS21
Manufacturer Eaton's Crouse-Hinds series
Product Series DS
Family Series Eaton's Crouse-Hinds series Electrical Box Covers, DS Series
Description Eaton Crouse-Hinds series DS grounding receptacle cover, Sheet steel, Surface mount, Single-gang, For standard and three-pole, two-wire grounding type round flush receptacles
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Receptacle - Single
Cover Design Raised
Gasket Included No
Net Weight 0.13 lbs
Gross Weight 0.13 lbs