Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS21G-G Ocal, a T & B Brand Electrical Box Covers, PVC CTD FS/FD RCPT CVR 1GNG GRY
DS21G-G Ocal, a T & B Brand Electrical Box Covers, PVC CTD FS/FD RCPT CVR 1GNG GRY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PVC CTD FS/FD RCPT CVR 1GNG GRY
Specifications
Specifications
| Manufacturer Part Number |
DS21G-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
PVC Coated FS/FD Round Flush Receptacle Cover, 1 Gang, Malleable Iron, Gray |
| Composition |
Metallic |
| Material |
Iron Alloy |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Features |
PVC Coated |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Net Weight |
0.61 lbs |
| Gross Weight |
0.61 lbs |
DS21G-G
Ocal, a T & B Brand Electrical Box Covers