Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS23GFI-G Ocal, a T & B Brand Electrical Box Covers, OCAL DS23GFI GRAY
MFG Item Number
DS23GFI-G
DS23GFI-G Ocal, a T & B Brand Electrical Box Covers, OCAL DS23GFI GRAY
MFG Item Number
DS23GFI-G
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
DS23GFI-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
OCAL DS23GFI GRAY |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
GFI Receptacle Cover |
| Color |
Gray |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
DS23GFI-G
Ocal, a T & B Brand Electrical Box Covers