Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DS262R Eaton Circuit Breakers, TYPE DS FUSIBLE DISCONNECT SWITCH 60A 3P
DS262R Eaton Circuit Breakers, TYPE DS FUSIBLE DISCONNECT SWITCH 60A 3P
This item cannot be canceled or returned
Description
TYPE DS FUSIBLE DISCONNECT SWITCH 60A 3P
Specifications
Specifications
Family Series
Eaton Circuit Breakers
Manufacturer
Eaton
Manufacturer Part Number
DS262R
Description
Eaton Type DS disconnect switch, Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Fusible, Complete unit, Class R fuses, 60A at 600 Vac fuse clips, 60A switch rating, NEC 600 type volts
Accessory Type
Disconnect Switch
Current Rating
60 A
Max Voltage
250 VDC, 600 VAC
Net Weight
3.3 lbs
Gross Weight
3.3 lbs
DS262R
Eaton Circuit Breakers