Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DS26U Eaton Circuit Breakers, DS26U
MFG Item Number
DS26U

DS26U Eaton Circuit Breakers, DS26U

MFG Item Number
DS26U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
DS26U
DS26U

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number DS26U
Description Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Non-fusible, Complete unit, 60A switch rating
Accessory Type Disconnect Switch
Current Rating 60 A
Max Voltage 250 VDC, 600 VAC
Net Weight 2.7 lbs
Gross Weight 2.7 lbs