Series Information
| Manufacturer Part Number | 1057656 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Laser distance sensors, Dx35, DS35-B15821, Communication interface: IO-Link, Measuring range: 50 mm ... 12,000 mm, 90% remission factor50 mm ... 5,300 mm, 18 % remission50 mm ... 3,100 mm, 6% remission factor, Laser class: 1, Light source: Laser, infrar |
| Measurement Range | 50-12,000 mm |
| Light Source | Laser-Infrared |
| Voltage | 12-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Interface Type | IO-Link |
| Composition | Non-Metallic |
| Protection Rating | IP65, IP67 |
| Operating Temperature | -40-131 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |