Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS36FK Eaton Circuit Breakers, R Fuse ClipKit 100A DH-DT/3P 250-600V

MFG Item Number
DS36FK

DS36FK Eaton Circuit Breakers, R Fuse ClipKit 100A DH-DT/3P 250-600V

MFG Item Number
DS36FK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
DS36FK
R Fuse ClipKit 100A DH-DT/3P 250-600V

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number DS36FK
Description Eaton Safety switch fuse adapter kit, 100 A, Heavy duty double-throw, Used with 100 A 240-600 V heavy duty, double-throw safety switches, 240-600 V
Accessory Type Fuse Adapter Kit
Current Rating 100 A
Max Voltage 240-600 VAC
Net Weight 0.5 lbs
Gross Weight 0.5 lbs