Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS400GR ASI-Automation Systems Interconnect Terminal Blocks, Screw Clamp 2-Level Disconnect
DS400GR ASI-Automation Systems Interconnect Terminal Blocks, Screw Clamp 2-Level Disconnect
This item cannot be canceled or returned
Description
Screw Clamp 2-Level Disconnect
Specifications
Specifications
| Manufacturer Part Number |
DS400GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Screw Clamp 2-Level Disconnect Terminal Block, Upper Level Knife Disconnect, 26-10 AWG, Gray |
| Type |
Circuit Disconnect, Knife Disconnect |
| Number of Circuits |
1 |
| Current Rating |
32 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
10 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DS400GR
ASI-Automation Systems Interconnect Terminal Blocks