Series Information
| Manufacturer Part Number | DS5 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Fittings |
| Description | The DS5 Oil-Based Duct SealCompound seals irregular openings to protect from air, dust, or water while providing vibration dampening properties. The non-hardening sealant adheres to metal, masonry, wood, or plastic. Duct Sealant is non-corrosive, |
| Material | Compound |
| Application | Duct Sealing |
| Approvals | RoHS |
| Comments | Dark Green/Gray, 5 lbs |
| Net Weight | 5.355 lbs |
| Gross Weight | 5.355 lbs |