Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Eaton's Crouse-Hinds series |
|---|---|
| Family Series | Eaton's Crouse-Hinds series Switches |
| Manufacturer Part Number | DS511 SA |
| Description | Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Black, Copper-free aluminum, 3 circuits universal, 3 3-operator buttons, Factory sealed, 600 Vac |
| Illuminated | No |
| Number of Pushbuttons | 3 |
| Approvals | CSA, UL |
| Net Weight | 3.75 lbs |
| Gross Weight | 3.75 lbs |