Series Information
| Family Series | Eaton Circuit Breakers |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | DS56FK |
| Description | Eaton safety switch fuse adapter kit,Order one kit for three poles,R Fuse adapter kit,400A,240-600V,R Fuse adapter kit,General duty, heavy-duty double-throw,400A 240-600V Heavy-duty safety switches, 240V double throw safety switches |
| Accessory Type | Fuse Adapter Kit |
| Current Rating | 400 A |
| Max Voltage | 240-600 VAC |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |