Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS666TK Eaton Circuit Breakers, ACCESS/T Fuse Clip Kit 600A DH/1P 600V

MFG Item Number
DS666TK

DS666TK Eaton Circuit Breakers, ACCESS/T Fuse Clip Kit 600A DH/1P 600V

MFG Item Number
DS666TK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
DS666TK
ACCESS/T Fuse Clip Kit 600A DH/1P 600V

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number DS666TK
Description Eaton safety switch fuse adapter kit,T Fuse adapter kit,600A,Class T,Single-pole,600V,T Fuse adapter kit,Heavy-duty,600A 600V Heavy-duty safety switches,600V
Accessory Type Fuse Adapter Kit
Current Rating 600 A
Max Voltage 600 VAC
Net Weight 2.3 lbs
Gross Weight 2.3 lbs