Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS6PKA Stahlin Enclosures, Stationary Panel Accessory Kit
DS6PKA Stahlin Enclosures, Stationary Panel Accessory Kit
This item cannot be canceled or returned
Description
Stationary Panel Accessory Kit
Specifications
Specifications
| Manufacturer Part Number |
DS6PKA |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Stationary Panel Accessory Kit |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Panel Type |
Mounting |
| Kit |
Kit with Hardware |
| Nominal Depth |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DS6PKA
Stahlin Enclosures