Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DS7-340SX024N0-N Eaton Soft Starters, 2P RVSS W/24V AC/DC CNTRL AND FLA 24A
MFG Item Number
DS7-340SX024N0-N
DS7-340SX024N0-N Eaton Soft Starters, 2P RVSS W/24V AC/DC CNTRL AND FLA 24A
MFG Item Number
DS7-340SX024N0-N
This item cannot be canceled or returned
Description
2P RVSS W/24V AC/DC CNTRL AND FLA 24A
Specifications
Specifications
Manufacturer Part Number
DS7-340SX024N0-N
Manufacturer
Eaton
Family Series
Eaton Soft Starters
Description
Eaton DS7 soft start controller, 15 second ramp, one start per hour, 300 current limit at 40°C, 22 A, 5 hp at 200 V, 7.5 hp at 230 V, 15 hp at 480 V, HFD3060 max breaker, 40 A Class RK5 max fuse
Voltage
24 VAC, 24 VDC
Nominal Voltage
24 VAC, 24 VDC
Current Rating
24 A
Operating Temperature
-40-140 °F
Bypass
Yes
Protection Rating
IP20
Net Weight
1.2 lbs
Gross Weight
1.2 lbs
DS7-340SX024N0-N
Eaton Soft Starters