DS7-340SX041N0-N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DS7-340SX041N0-N Eaton Soft Starters, 2PH CONTROL RVSS W/ 24V AC/DC CONTROL
MFG Item Number
DS7-340SX041N0-N

DS7-340SX041N0-N Eaton Soft Starters, 2PH CONTROL RVSS W/ 24V AC/DC CONTROL

MFG Item Number
DS7-340SX041N0-N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
DS7-340SX041N0-N
2PH CONTROL RVSS W/ 24V AC/DC CONTROL

Series Information

Specifications

Specifications
Manufacturer Part Number DS7-340SX041N0-N
Manufacturer Eaton
Family Series Eaton Soft Starters
Description Eaton DS7 soft start controller, Frames 3 and 4, 41 A, 30 hp, 480 V, 24 Vac/Vdc, Internal bypass, IP20, HFD3150L circuit breaker, 150 A class RK5 max fuse, Generation 7 series
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Current Rating 41 A
Operating Temperature -40-140 °F
Bypass Yes
Protection Rating IP20
Net Weight 4.16 lbs
Gross Weight 4.16 lbs