Series Information
| Manufacturer Part Number | DS7-340SX081N0-N |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Soft Starters |
| Description | Eaton DS7 soft start controller, Frames 3 and 4, 81 A, 60 hp, 480 V, 24 Vac/Vdc, Internal bypass, IP20, HKD3300 circuit breaker, 300 A class RK5 max fuse, Generation 7 series |
| Voltage | 24 VAC, 24 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Operating Temperature | 23-104 °F |
| Bypass | Yes |
| Overload Protection | No |
| Enclosure | Yes |
| Protection Rating | IP20 |
| NEMA Rating | NEMA 1 |
| Approvals | CE, CSA, IEC, UL |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |