DS7-340SX160N0-N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DS7-340SX160N0-N Eaton Soft Starters, 2PH CONTROL RVSS W/ 24V AC/DC CONTROL
MFG Item Number
DS7-340SX160N0-N

DS7-340SX160N0-N Eaton Soft Starters, 2PH CONTROL RVSS W/ 24V AC/DC CONTROL

MFG Item Number
DS7-340SX160N0-N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
DS7-340SX160N0-N
2PH CONTROL RVSS W/ 24V AC/DC CONTROL

Series Information

Specifications

Specifications
Manufacturer Part Number DS7-340SX160N0-N
Manufacturer Eaton
Family Series Eaton Soft Starters
Description Eaton DS7 soft start controller, Eaton Frames 3 and 4, 160 A, 125 hp, 480 V, 24 Vac/Vdc, Internal bypass, IP20, HLD3450 circuit breaker, 500 A class RK5 max fuse
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Current Rating 160 A
Operating Temperature -40-140 °F
Bypass Yes
Protection Rating IP20
Net Weight 0 lbs
Gross Weight 4 lbs