Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS806CVR Stahlin Enclosures, Opaque Cover

MFG Item Number
DS806CVR

DS806CVR Stahlin Enclosures, Opaque Cover

MFG Item Number
DS806CVR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DS806CVR
Opaque Cover

Series Information

Specifications

Specifications
Manufacturer Part Number DS806CVR
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Opaque Cover
Accessory Type Cover
Enclosure Wall Mount
Nominal Height 8 "
Nominal Width 6 "
Comments Opaque Cover for DiamondShield
Net Weight 0 lbs
Gross Weight 0 lbs