DS80804SPK
Stahlin Enclosures, DiamondShield Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DS80804SPK Stahlin Enclosures, DiamondShield Series, Deadfront Swing Panel and Accessory
MFG Item Number
DS80804SPK

DS80804SPK Stahlin Enclosures, DiamondShield Series, Deadfront Swing Panel and Accessory

MFG Item Number
DS80804SPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DiamondShield Series
Item #
DS80804SPK
Deadfront Swing Panel and Accessory

DiamondShield Series Information

Specifications

Specifications
Manufacturer Part Number DS80804SPK
Manufacturer Stahlin
Product Series DiamondShield
Family Series Stahlin Enclosures, DiamondShield Series
Description Deadfront Swing Panel and Accessory Kit
Material Aluminum
Composition Metallic
Panel Type Dead Front Swing
Perforated No
Kit Yes
Nominal Height 8 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0 lbs