Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DS900AP
Condt Hub Adapt Kt 150A, 200A, 225A Main
This item cannot be canceled or returned
Description
Condt Hub Adapt Kt 150A, 200A, 225A Main
Specifications
Specifications
Manufacturer Part Number
DS900AP
Manufacturer
Eaton
Family Series
Eaton Fittings
Description
Eaton CH Loadcenter and Breaker Accessories - Conduit Hub Adapter Kit,Conduit hub adapter kit,CH,Standard T,Used with Type CH Style 3/4 in Loadcenter and Breakers
Hub Size
3/4 "
Approvals
UL
Net Weight
0.4 lbs
Gross Weight
0.4 lbs