Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS951A-K16/0.03 ABB Circuit Breakers, DS951 Series, RCBO DS900 A 1P+N K 16A 30MA 6KA UL
MFG Item Number
DS951A-K16/0.03
DS951A-K16/0.03 ABB Circuit Breakers, DS951 Series, RCBO DS900 A 1P+N K 16A 30MA 6KA UL
MFG Item Number
DS951A-K16/0.03
This item cannot be canceled or returned
Description
Circuit Breakers, DS951 Series
RCBO DS900 A 1P+N K 16A 30MA 6KA UL
Specifications
Specifications
| Manufacturer Part Number |
DS951A-K16/0.03 |
| Manufacturer |
ABB |
| Product Series |
DS951 |
| Family Series |
ABB Circuit Breakers, DS951 Series |
| Description |
RCBO DS900 A 1P+N K 16A 30MA 6KA UL |
| Poles |
1 + Neutral |
| Current Rating |
16 A |
| Max Voltage |
230 VAC |
| Trip Curve |
K |
| Mounting |
DIN Rail |
| Neutral Pole |
Yes |
| UL Standard |
1053 |
| Net Weight |
0 lbs |
| Gross Weight |
0.46 lbs |
DS951A-K16/0.03
ABB Circuit Breakers, DS951 Series