DSA1020TRMS
Sperry Instruments Multimeters, DSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSA1020TRMS

Sperry Instruments Multimeters, DSA Series

DSA1020TRMS

Sperry Instruments Multimeters, DSA Series
Digisnap TRMS Digital Clamp Meter
MFG Item Number
DSA1020TRMS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, DSA Series
Item #
DSA1020TRMS
Digisnap TRMS Digital Clamp Meter

DSA Series Information

  • Measures Continuity
  • Measures Resistance
  • Low battery indication
These clamp multi‑meters have data hold capability to maintain reading on display and they also have a peak hold function to display the in‑rush current. These multi‑meters also have an auto power off function to save battery life. These multi‑meters have a Min/Max function to hold either minimum reading or maximum reading on the display.
  • Simple operation
  • Includes a convenient carrying case

Videos

Specifications

Specifications
Manufacturer Part Number DSA1020TRMS
Manufacturer Sperry Instruments
Product Series DSA
Family Series Sperry Instruments Multimeters, DSA Series
Description Digisnap TRMS Digital Clamp Meter 20 Per Master
Max Voltage 600 Volts
Temperature Readings Yes
True RMS Yes
Max Current 1,000 A (VAC), 600 A (VDC)
Max Resistance 60 MOhm
Accuracy 1 % (VDC), 1.5 % (VAC)
Frequency 10 kHz
Capacitance 4,000 µF
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 1.525 lbs
Gross Weight 1.52 lbs