Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures, Type 4 & 4X Premier w/2Pt or 3Pt Locking Series
DSC603812SS4
Eaton's B-Line series Enclosures, Type 4 & 4X Premier w/2Pt or 3Pt Locking Series
MFG Item Number
78205132321
This item cannot be canceled or returned
Description
Enclosures, Type 4 & 4X Premier w/2Pt or 3Pt Locking Series
Type 4 & 4X Premier w/2Pt or 3Pt Locking Series Information
Specifications
Specifications
| Manufacturer Part Number |
78205132321 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 4 & 4X Premier w/2Pt or 3Pt Locking |
| Family Series |
Eaton's B-Line series Enclosures, Type 4 & 4X Premier w/2Pt or 3Pt Locking Series |
| Description |
Enclosure w/Flange |
| Material |
304 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
3 Point Locking Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Nominal Height |
60 " |
| Nominal Width |
38 " |
| Nominal Depth |
12 " |
| Approvals |
CSA, UL |
| Comments |
Flange Mechanism not Included |
| Net Weight |
0 lbs |
| Gross Weight |
159.851 lbs |
DSC603812SS4
Eaton's B-Line series Enclosures, Type 4 & 4X Premier w/2Pt or 3Pt Locking Series