Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
DSC603816SS6
Eaton's B-Line series Enclosures
MFG Item Number
79903865500
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903865500 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
DSC603816SS6 |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
3 Point Locking Handle |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Nominal Height |
60 " |
| Nominal Width |
38 " |
| Nominal Depth |
16 " |
| Net Weight |
0 lbs |
| Gross Weight |
176.002 lbs |
DSC603816SS6
Eaton's B-Line series Enclosures