Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSCC808CVR Stahlin Enclosures, Clear Cover

MFG Item Number
DSCC808CVR

DSCC808CVR Stahlin Enclosures, Clear Cover

MFG Item Number
DSCC808CVR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DSCC808CVR
Clear Cover

Series Information

Specifications

Specifications
Manufacturer Part Number DSCC808CVR
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Clear Cover
Accessory Type Cover
Enclosure Wall Mount
Nominal Height 8 "
Nominal Width 8 "
Comments Clear Cover for DiamondShield
Net Weight 1 lb
Gross Weight 1 lb