Series Information
| Manufacturer Part Number | DSD2450 |
|---|---|
| Manufacturer | Crydom |
| Family Series | Crydom Relays |
| Description | SOLID STATE RELAY, TIME DELAY |
| Operation | On Delay |
| Mounting | Panel |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Timing Range | 0-0.19 s, 0-0.19 s, 0-0.94 s, 0-4 s, 0-8.3 s |
| Max Time | 8.3 s |
| Coil Voltage | 3.5-15 VDC |
| Nominal Coil Voltage | 12 VDC |
| AC Voltage | 48-280 VAC |
| Contact Rating | 50 A |
| Termination | Screw Terminals |
| Approvals | UL |
| Net Weight | 0.79 lbs |
| Gross Weight | 0.79 lbs |