Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSD918-S769-EM-SP Eaton's Crouse-Hinds series Switches, DSD COVER AND DEVICE SUB ASSEMBLIES
MFG Item Number
DSD918 S769 EM-SP
DSD918-S769-EM-SP Eaton's Crouse-Hinds series Switches, DSD COVER AND DEVICE SUB ASSEMBLIES
MFG Item Number
DSD918 S769 EM-SP
Item Number
DSD918-S769-EM-SP
This item cannot be canceled or returned
Description
DSD COVER AND DEVICE SUB ASSEMBLIES
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Manufacturer Part Number |
DSD918 S769 EM-SP |
| Description |
Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Red, EMERGENCY/STOP, Feraloy iron alloy, 1 circuit universal, 1 button, Maintained red emergency STOP button with lockout, factory sealed, 600 Vac |
| Net Weight |
3.85 lbs |
| Gross Weight |
3.85 lbs |
DSD918-S769-EM-SP
Eaton's Crouse-Hinds series Switches