Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Switches
DSD919 S769
Eaton's Crouse-Hinds series Switches
DSD front operated pushbutton cover
MFG Item Number
DSD919 S769
Description
DSD front operated pushbutton cover
Specifications
Specifications
| Manufacturer Part Number |
DSD919 S769 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
DSD front operated pushbutton cover and device sub-assembly, 10A, Red, Feraloy iron alloy, 2 circuits universal, 1 button, Maintained red emergency "STOP" button with lockout, factory sealed, 600 Vac |
| Type |
Cover |
| For Use With |
DSD Series |
| Comments |
Cover and Device-Sub Assembly |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DSD919 S769
Eaton's Crouse-Hinds series Switches