Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSD922-SA Eaton's Crouse-Hinds series Switches, DSD COVER DEVICE SUB-ASSEMB 2 CIR UNIV
MFG Item Number
DSD922 SA
DSD922-SA Eaton's Crouse-Hinds series Switches, DSD COVER DEVICE SUB-ASSEMB 2 CIR UNIV
MFG Item Number
DSD922 SA
This item cannot be canceled or returned
Description
DSD COVER DEVICE SUB-ASSEMB 2 CIR UNIV
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Manufacturer Part Number |
DSD922 SA |
| Description |
Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Green/red, Copper-free aluminum, 2 circuits start-stop, 2 buttons, Factory sealed, 600 Vac |
| Net Weight |
2.25 lbs |
| Gross Weight |
2.25 lbs |
DSD922-SA
Eaton's Crouse-Hinds series Switches