Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Switches
DSD923
Eaton's Crouse-Hinds series Switches
DSD COVER DEVICE SUB-ASSEMBLY 2 CIR UNIV
This item cannot be canceled or returned
Description
DSD COVER DEVICE SUB-ASSEMBLY 2 CIR UNIV
Specifications
Specifications
| Manufacturer Part Number |
DSD923 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
Eaton Crouse-Hinds series DSD selector switch cover and device sub-assembly, 10A, Feraloy iron alloy, 2 position, 2 circuit, Factory sealed, Maintained contact, 600 Vac |
| Net Weight |
3.75 lbs |
| Gross Weight |
3.75 lbs |
DSD923
Eaton's Crouse-Hinds series Switches