Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSD925-SA-HN-OF-AU Eaton's Crouse-Hinds series Switches, DSD COVER DEVICE SUB ASSEMBLY
MFG Item Number
DSD925 SA HN OF AU
DSD925-SA-HN-OF-AU Eaton's Crouse-Hinds series Switches, DSD COVER DEVICE SUB ASSEMBLY
MFG Item Number
DSD925 SA HN OF AU
Item Number
DSD925-SA-HN-OF-AU
This item cannot be canceled or returned
Description
Item #
DSD925-SA-HN-OF-AU
DSD COVER DEVICE SUB ASSEMBLY
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Manufacturer Part Number |
DSD925 SA HN OF AU |
| Description |
Eaton Crouse-Hinds series DSD selector switch cover and device sub-assembly, 10A, HAND/OFF/AUTOMATIC, Copper-free aluminum, 3 position, 2 circuit, Factory sealed, Maintained contact, 600 Vac |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
DSD925-SA-HN-OF-AU
Eaton's Crouse-Hinds series Switches