Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Eaton's Crouse-Hinds series |
|---|---|
| Family Series | Eaton's Crouse-Hinds series Switches |
| Manufacturer Part Number | DSD933 |
| Description | Eaton Crouse-Hinds series DSD snap switch cover and device sub-assembly, 20A, 1-pole, Feraloy iron alloy, 120/277 Vac |
| Voltage | 120 VAC, 277 VAC |
| Switch Type | 1-Pole |
| Type of Operator | Front Operated |
| Current Rating | 20 A |
| Number of Gangs | 1 |
| Material | Iron |
| Mounting | Mounting Holes |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.5 lbs |