DSD933-SA
Eaton's Crouse-Hinds series Switches

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DSD933-SA Eaton's Crouse-Hinds series Switches, DSD COVER DEV SUB ASSY FR OPER SNAP SWTC
MFG Item Number
DSD933 SA

DSD933-SA Eaton's Crouse-Hinds series Switches, DSD COVER DEV SUB ASSY FR OPER SNAP SWTC

MFG Item Number
DSD933 SA
Item Number
DSD933-SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
DSD933-SA
DSD COVER DEV SUB ASSY FR OPER SNAP SWTC

Series Information

Specifications

Specifications
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Switches
Manufacturer Part Number DSD933 SA
Description Eaton Crouse-Hinds series DSD snap switch cover and device sub-assembly, 20A, 1-pole, Copper-free aluminum, 120/277 Vac
Voltage 120 VAC, 277 VAC
Switch Type 1-Pole
Type of Operator Front Operated
Current Rating 20 A
Number of Gangs 1
Material Aluminum
Mounting Mounting Holes
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 1.35 lbs
Gross Weight 1.35 lbs