Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSDSR30223 Eaton's Crouse-Hinds series Switches, EDS/EDSC SIN/MUTI GANG BODIES
MFG Item Number
DSD SR30223
DSDSR30223 Eaton's Crouse-Hinds series Switches, EDS/EDSC SIN/MUTI GANG BODIES
MFG Item Number
DSD SR30223
This item cannot be canceled or returned
Description
EDS/EDSC SIN/MUTI GANG BODIES
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Manufacturer Part Number |
DSD SR30223 |
| Description |
Eaton Crouse-Hinds series DSD-SR selector switch, 30A, 1.5 HP/3 HP/5 HP/7.5 HP/10 HP, Copper-free aluminum, 1, Two-pole, 2, Double-throw without OFF with electrically isolated contacts, 600 Vac, EDS/EFS back boxes |
| Net Weight |
1.58 lbs |
| Gross Weight |
1.58 lbs |
DSDSR30223
Eaton's Crouse-Hinds series Switches