Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DSDSR30234 Eaton's Crouse-Hinds series Switches, EDS/EDSC SIN/MUTI GANG BODIES
MFG Item Number
DSD SR30234
DSDSR30234 Eaton's Crouse-Hinds series Switches, EDS/EDSC SIN/MUTI GANG BODIES
MFG Item Number
DSD SR30234
This item cannot be canceled or returned
Description
EDS/EDSC SIN/MUTI GANG BODIES
Specifications
Specifications
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Switches
Manufacturer Part Number
DSD SR30234
Description
Eaton Crouse-Hinds series DSD-SR selector switch, 30A, Two-pole, 3, Double-throw with OFF with electrically isolated contacts, 600 Vac, EDS/EFS back boxes
Net Weight
1 lb
Gross Weight
1 lb
DSDSR30234
Eaton's Crouse-Hinds series Switches