DSD-TS Series Information
Crouse-Hinds series DSD-TS explosionproof timers provide automatic shut-off for fans, heaters, pumps, lights and other energy-consuming loads in Class I and Class II hazardous areas. For use with Eaton's Crouse-Hinds series EDS/EDSC back boxes (single- and two-gang) and EDSCM modular control device bodies (up to nine-gang maximum).
NOTE: Suitable for use in Zone 1 and Zone 2 classified areas (gas groups IIB and IIA) as per Canadian Electrical Code, Part I, Section 18-100(a).
| Manufacturer Part Number | DSDTS21H2SA |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | DSD-TS |
| Family Series | Eaton's Crouse-Hinds series Timers, DSD-TS Series |
| Description | Timer, DPST, 2 Hour, Explosionproof, Aluminum Housing, Mechanical |
| Maximum Time Preset | 2 Hrs |
| Time Format | Hours |
| Display Type | Dial |
| Timing Activation | Dial Twist |
| Output | (21) DPST |
| Approvals | CSA |
| Comments | Hazardous Location |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |