Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSGT-106-C0S Dwyer Instruments Panel Meters & Gauges, DSGT Series, Digital Indicating Transmitter
MFG Item Number
DSGT-106-C0S
DSGT-106-C0S Dwyer Instruments Panel Meters & Gauges, DSGT Series, Digital Indicating Transmitter
MFG Item Number
DSGT-106-C0S
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DSGT Series
Digital Indicating Transmitter
Specifications
Specifications
| Manufacturer Part Number |
DSGT-106-C0S |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DSGT |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, DSGT Series |
| Description |
Digital Indicating Transmitter Range 0-100 PSI With 4-20Ma Output |
| Range |
0-100 psi |
| Case Material |
Fiberglass, Stainless Steel |
| Connection |
1/2 NPT |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
DSGT-106-C0S
Dwyer Instruments Panel Meters & Gauges, DSGT Series