Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSGT-109-C1S Dwyer Instruments Panel Meters & Gauges, DSGT Series, Digital Indicating Transmitters
MFG Item Number
DSGT-109-C1S
DSGT-109-C1S Dwyer Instruments Panel Meters & Gauges, DSGT Series, Digital Indicating Transmitters
MFG Item Number
DSGT-109-C1S
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DSGT Series
Digital Indicating Transmitters
Specifications
Specifications
| Manufacturer Part Number |
DSGT-109-C1S |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DSGT |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, DSGT Series |
| Description |
Digital Indicating Transmitters Range 0-300 PSI With 4-20 Ma Output 1 SPDT Switch |
| Range |
0-300 psi |
| Case Material |
Fiberglass, Stainless Steel |
| Connection |
1/2 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DSGT-109-C1S
Dwyer Instruments Panel Meters & Gauges, DSGT Series