Series Information
| Manufacturer Part Number | 2071330 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Cordsets |
| Description | 2071330, Adaptor Cable |
| Number of Pins | 8, 17 |
| Connection Type | M23 Male Straight Plug to Female Straight Plug |
| Connection Configuration | Male to Female |
| Color | Black |
| Connection | M23 x 1.00 to Terminal Box |
| Length | 1 m |
| Connector Class | Micro (M23) |
| Cable Shielding | None |
| Number of Wires | 8 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |