Series Information
| Manufacturer Part Number | 2046579 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Cordsets |
| Description | 2046579, Ltg,St/Ds 0M5 M12/Sub-D |
| Number of Pins | 8, 9 |
| Connection Type | D-Sub Male Connector to M12 Female |
| Connection Configuration | Male to Female |
| Color | Black |
| Connection | M12 x 1.00 to D-Sub |
| Length | 0.5 m |
| Connector Class | Micro (M12), D-Sub |
| Number of Wires | 8 |
| Operating Temperature | -55-125 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.125 lbs |