Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2048440 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Cordsets |
| Description | 2048440, Cab,Ma/Fe 0M5 M23/Sub-D |
| Number of Pins | 9, 12 |
| Connection Type | D-Sub Male Connector to M23 Female |
| Connection Configuration | Male to Female |
| Color | Black |
| Connection | M23 x 1.00 to D-Sub |
| Length | 0.5 m |
| Connector Class | Micro (M23), D-Sub |
| Number of Wires | 8 |
| Operating Temperature | -55-125 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |