Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSL-3D08-G0M5AC3

Sick Cordsets

DSL-3D08-G0M5AC3

Sick Cordsets
2046580, Cab,Ma/Fe 0M5 M23/Sub-D
Item Number
DSL-3D08-G0M5AC3
MFG Item Number
2046580
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
DSL-3D08-G0M5AC3
2046580, Cab,Ma/Fe 0M5 M23/Sub-D

Series Information

Specifications

Specifications
Manufacturer Part Number 2046580
Manufacturer Sick
Family Series Sick Cordsets
Description 2046580, Cab,Ma/Fe 0M5 M23/Sub-D
Number of Pins 9, 12
Connection Type D-Sub Male Connector to M23 Female
Connection Configuration Male to Female
Color Black
Connection M23 x 1.00 to D-Sub
Length 0.5 m
Connector Class Micro (M23), D-Sub
Number of Wires 8
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Net Weight 0.28 lbs
Gross Weight 0.28 lbs