Series Information
| Manufacturer Part Number | 2067176 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Cordsets |
| Description | 2067176, Dfs2X Prog Cable |
| Cable Type | PUR |
| Number of Pins | 9, 10 |
| Connection Type | Male Straight Plug to Female Straight Plug |
| Connection Configuration | Male to Female |
| Connection | D-Sub to MS/10 |
| Length | 0.5 m |
| Connector Class | D-Sub |
| Number of Wires | 8 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |