Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSL115BK Hubbell Switches, SWITCH, DECO, SP, 15A 120/277V, BK,

MFG Item Number
DSL115BK

DSL115BK Hubbell Switches, SWITCH, DECO, SP, 15A 120/277V, BK,

MFG Item Number
DSL115BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Switches, Series
Item #
DSL115BK
SWITCH, DECO, SP, 15A 120/277V, BK,

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number DSL115BK
Description SWITCH, DECO, SP, 15A 120/277V, BK, WL
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Black
Operator Color Rocker
Current Rating 15 A
Wiring Back and Side Wired, Pre-Wired
Wire Size Range #12 AWG THHN
Illuminated No
Locking No
Grade Specification
Grounding Screw
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs