Series Information
| Manufacturer Part Number | DSL120W |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Switches |
| Description | SWITCH, DECO, SP, 20A 120/277V, WH, WL |
| Grade | Specification |
| Switch Configuration | Single Pole |
| Voltage | 120 VAC, 277 VAC |
| Current Rating | 20 A |
| Grounding | Screw |
| Operator | Rocker |
| Operator Color | White |
| Illuminated | No |
| Locking | No |
| Operating Temperature | -40-167 °F |
| Wiring | Back and Side Wired, Pre-Wired |
| Wire Size Range | #12 AWG THHN |
| Approvals | CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |