Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSL320IL Hubbell Switches, SWITCH, DECO, 3W, 20A 120/277V, ILI,

MFG Item Number
DSL320IL

DSL320IL Hubbell Switches, SWITCH, DECO, 3W, 20A 120/277V, ILI,

MFG Item Number
DSL320IL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Switches, Series
Item #
DSL320IL
SWITCH, DECO, 3W, 20A 120/277V, ILI,

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number DSL320IL
Description SWITCH, DECO, 3W, 20A 120/277V, ILI, WL
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Operator Ivory
Operator Color Rocker
Current Rating 20 A
Wire Size Range #12 AWG THHN
Illuminated Yes
Locking No
Grade Specification
Grounding Screw
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs