Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSM30LA2P Hubbell Switches, LV SW, STYLN, MOMENTARY, 2 BTN, LED,
MFG Item Number
DSM30LA2P
DSM30LA2P Hubbell Switches, LV SW, STYLN, MOMENTARY, 2 BTN, LED,
MFG Item Number
DSM30LA2P
This item cannot be canceled or returned
Description
LV SW, STYLN, MOMENTARY, 2 BTN, LED,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
DSM30LA2P |
| Description |
LV SW, STYLN, MOMENTARY, 2 BTN, LED, LA |
| Operator |
Light Almond |
| Operator Color |
Push Button |
| Illuminated |
Yes |
| Locking |
No |
| Comments |
Low Voltage switch,momentary, 2 button with LED pilot light |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
DSM30LA2P
Hubbell Switches