Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSM510-1024S014 BEI Sensors Encoders, DSM5H Series, DSM5H10//5WTN//01024//G3R020/1J/CS++
MFG Item Number
DSM510-1024S014
DSM510-1024S014 BEI Sensors Encoders, DSM5H Series, DSM5H10//5WTN//01024//G3R020/1J/CS++
MFG Item Number
DSM510-1024S014
This item cannot be canceled or returned
Description
DSM5H10//5WTN//01024//G3R020/1J/CS++
- Robustness and Excellent Resistance to Shock and Vibration
- Connector or Cable Output
- High Protection Level: IP65
- Adapted Anti‑Rotation System
Specifications
Specifications
| Manufacturer Part Number |
DSM510-1024S014 |
| Manufacturer |
BEI Sensors |
| Product Series |
DSM5H |
| Family Series |
BEI Sensors Encoders, DSM5H Series |
| Description |
DSM5H10//5WTN//01024//G3R020/1J/CS++ ++ 58MM 10MMshaft 11-30Vdc supply 1 Vpp Output Dual Sin/Cos w/Index |
| Resolution (PPR) |
1,024 |
| Incremental Channels |
Dual |
| Indexed (Marker) |
Yes |
| Shaft/Bore Size |
10 mm |
| Shaft Seal |
No |
| Shaft Type |
Single Ended |
| Input Voltage |
11-30 VDC |
| Output Type |
Quadrature |
| Output Voltage |
11-30 VDC |
| Electrical Output Type |
Sine Cosine |
| Termination |
8 Wire PVC Cable |
| Status Indicator |
No |
| Bearings |
Yes |
| Operating Temperature |
-20-85 °C |
| Mounting |
Shafted |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
0.6613 lbs |
| Gross Weight |
0.6613 lbs |
DSM510-1024S014
BEI Sensors Encoders, DSM5H Series