DSM510-2048S004
BEI Sensors Encoders, DSM5H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSM510-2048S004 BEI Sensors Encoders, DSM5H Series, DSM5H10//5G59//02048//G6R/1J/CS++++

MFG Item Number
DSM510-2048S004

DSM510-2048S004 BEI Sensors Encoders, DSM5H Series, DSM5H10//5G59//02048//G6R/1J/CS++++

MFG Item Number
DSM510-2048S004
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DSM5H Series
Item #
DSM510-2048S004
DSM5H10//5G59//02048//G6R/1J/CS++++

DSM5H Series Information

  • Robustness and Excellent Resistance to Shock and Vibration
  • Connector or Cable Output
  • High Protection Level: IP65
  • Adapted Anti‑Rotation System

Specifications

Specifications
Manufacturer Part Number DSM510-2048S004
Manufacturer BEI Sensors
Product Series DSM5H
Family Series BEI Sensors Encoders, DSM5H Series
Description DSM5H10//5G59//02048//G6R/1J/CS++++ 58MM 10MM shaft 11-30Vdc supply PP 11-30Vdc Output 2048 ppr Radial M23
Resolution (PPR) 2,048
Incremental Channels Dual
Indexed (Marker) Yes
Shaft/Bore Size 10 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 11-30 VDC
Output Type Quadrature
Output Voltage 11-30 VDC
Electrical Output Type Quadrature with Index
Termination 12 Pin CW
Mating Connector 12 Pin CW
Status Indicator No
Bearings Yes
Operating Temperature -20-85 °C
Mounting Shafted
Protection Rating IP65
Approvals CE
Net Weight 0.665 lbs
Gross Weight 1.045 lbs