Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSM5H065G2902048GPR0201J03 BEI Sensors Encoders, DSM5H Series, DSM5H06//5G29//02048//GPR020/1J/++03
MFG Item Number
DSM5H065G2902048GPR0201J03
DSM5H065G2902048GPR0201J03 BEI Sensors Encoders, DSM5H Series, DSM5H06//5G29//02048//GPR020/1J/++03
MFG Item Number
DSM5H065G2902048GPR0201J03
This item cannot be canceled or returned
Description
Item #
DSM5H065G2902048GPR0201J03
DSM5H06//5G29//02048//GPR020/1J/++03
- Robustness and Excellent Resistance to Shock and Vibration
- Connector or Cable Output
- High Protection Level: IP65
- Adapted Anti‑Rotation System
Specifications
Specifications
| Manufacturer Part Number |
DSM5H065G2902048GPR0201J03 |
| Manufacturer |
BEI Sensors |
| Product Series |
DSM5H |
| Family Series |
BEI Sensors Encoders, DSM5H Series |
| Description |
DSM5H06//5G29//02048//GPR020/1J/++03 ++ 58MM 6MM dia shaft 11-30Vdc supply TTL 5Vdc Output 2048 ppr |
| Resolution (PPR) |
2,048 |
| Shaft/Bore Size |
6 mm |
| Shaft Seal |
Yes |
| Shaft Type |
Solid |
| Output Voltage |
11-30 VDC |
| Termination |
5 m Radial Cable |
| Bearings |
Yes |
| Net Weight |
0.6614 lbs |
| Gross Weight |
0.6614 lbs |
DSM5H065G2902048GPR0201J03
BEI Sensors Encoders, DSM5H Series